Shop All Utility Knife Blades
Astro Pneumatic
Serrated Blade, 8"
Mfr # 17706
Zoro # G5030475
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Blade Edge Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 17706
- Zoro # G5030475
- UPC # 051020039952
- Country of Origin Taiwan, Province of China
- Category Utility Knife Blades
Dimensions
Length | 8" |
Details
Blade Edge | Serrated |
Item | Serrated Blade,8" |
Description
Serrated Blade,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8" Wide Jaw Adjustable Wrench (ATWJ28VS)
- DEWALT 10" Bushing Tool 3/4" Hex x 21/32" Round Spline Shank (DW5783)
- SIMPSON STRONG-TIE Quik Drive Standard Adapter, For Use With DeWALT 969 Cordless, 267 and 268 Adjustable Torque Screwgu (DWA3G2)
- TUNGALOY Turning Indexable Insert CCMT32.52, PK10 (6749957)
- ASTRO PNEUMATIC Serrated Blade, 4" (17704)
- ASTRO PNEUMATIC Serrated Blade, 6" (17705)
- ASTRO PNEUMATIC Blade, Thin NS 040795 (WINDK-08H)
- LENOX Blade Knife Utility Bimetal5Pc (20350GOLD5C)
- OLFA Snap-off Utility Blade, 9mm W, PK50 (ABB-50B)
- PACIFIC HANDY CUTTER Utility Blade, Steel Handle, PK100 (B11119-9)
- COSCO Utility Blades, Heavy-Duty, PK10 (091470)
- Astro Pneumatic Utility Knife Blades