Shop All Utility Knife Blades
Astro Pneumatic
Serrated Blade, 6"
Mfr # 17705
Zoro # G5030481
product price: $12.05
/ea
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Blade Edge Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 17705
- Zoro # G5030481
- UPC # 745227002603
- Country of Origin Taiwan, Province of China
- Category Utility Knife Blades
Dimensions
Length | 6" |
Details
Blade Edge | Serrated |
Item | Serrated Blade,6" |
Description
Serrated Blade,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #2 Carbon Steel Straight Flute Screw Extractor (DEWEZSF2)
- HANSON 5/64" x 2" Cobalt High Speed Steel Jobber Length Drill Bit (3016005)
- MORSE Band Saw Blade, 6 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-6' 9)
- KNIPEX 8" installation Pliers, Insulated (13 88 8 US)
- ASTRO PNEUMATIC Blade, Thin NS 040795 (WINDK-08H)
- ASTRO PNEUMATIC Serrated Blade, 4" (17704)
- ASTRO PNEUMATIC Serrated Blade, 8" (17706)
- AMERICAN SAFETY RAZOR Single Edge Blades Heavy Duty Steel Back .012in Carbon Duro Edge - Wrapped 100's, 100PK (66-0412-0000)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 7 Functions, Black (0.6223.3B1-X2)
- STANLEY 2-Point Utility Blade, W, PK5 (11-911)
- TOUGHBUILT 1.01 in. Carbon Steel Straight Edged Utility Blade 2.25 in. L 30 pk (TB-H4S30-80-6BE)
- Astro Pneumatic Knives, Cutters & Snips