Shop All Screwdrivers
Astro Pneumatic
Screwdriver, 1-1/4"
Mfr # 2181-05
Zoro # G5028278
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4"
- Tip Style Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 2181-05
- Zoro # G5028278
- UPC # 745227030859
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4" |
Details
Item | Screwdriver,1-1/4" |
Tip Style | Ball |
Description
Screwdriver,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Impact Socket Set, SAE, 19 pcs (J74116)
- KEO Drill/Countersink, #2, 3/16in dia., RH, HSS (10210)
- GENERAL TOOLS Punch Center #77 General (70079)
- KNIPEX Bolt Cutter, 10" Overall Length (71 31 250 SBA)
- ASTRO PNEUMATIC SCREWDRIVER RATCHET KIT30 PC (AO7040)
- KLEIN TOOLS General Purpose Square Screwdriver #1 Round (661)
- WERA ESD-Safe Precision Phillips Screwdriver #00 Round (05030110001)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #6 Round (79741)
- KO-KEN Attack Drive 1/2 Sq. Drive (4112G)
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (P12)
- GARANT Torque Screwdriver, Fixed Torque: 1.8Nm (211750 1,8)
- Astro Pneumatic Screwdrivers