Shop All Hook & Loop Sanding Discs
Astro Pneumatic
Sanding Disc, 1000 Grit, PK25
Mfr # 31000P
Zoro # G5028311
product price: $19.49
/pk 25, $0.78/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Grit 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 31000P
- Zoro # G5028311
- UPC # 745227007059
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Grit | 1000 |
Item | Sanding Disc,1000 Grit,PK25 |
Description
Sanding Disc,1000 Grit,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Aluminator Cut Off Wheel 4 1/2 X .045 X 7/8 T27 Aluminator (800300)
- DEDECO SUNBURST 5/8'' TC KNIFE-EDGE BLACK 240 GRIT (S/C) 100/BX (7192)
- PFERD Carbide Bur - 14° Taper, ALU Cut - 5/8" x 1-5/16" x 1/4" Shank - SL-6 (25185)
- ECONOLINE Abrasive Blaster Glove, PR (4-12001)
- ASTRO PNEUMATIC Sanding/Polishing Complete Kit (3050)
- ASTRO PNEUMATIC PAD HOOK & LOOP 5" BACKING (AO4607)
- ASTRO PNEUMATIC Roll Lock Holder, 2" (2ROH)
- ASTRO PNEUMATIC 2in Sanding Disc 180 Grit5, 25PK (2180P)
- ASTRO PNEUMATIC SANDER 6" PALM W/HOOK & LOOP PAD (AO322)
- ASTRO PNEUMATIC Foam Pad, Hook-and-Loop, 3", Diamond Cut (4635)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (66261131536)
- Astro Pneumatic Hook & Loop Sanding Discs