Shop All Hook & Loop Sanding Discs
Astro Pneumatic
Roll Lock Holder, 2"
Mfr # 2ROH
Zoro # G5028515
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Astro Pneumatic
- MFR # 2ROH
- Zoro # G5028515
- UPC # 745227000425
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Details
Item | Roll Lock Holder,2" |
Description
Roll Lock Holder,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x1/2" Cone Pointed End Carbide Burr 1/4" Shank (DULSM1)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90020, 36+, T27, 6 in x 5/32 in x 5/8 in-11 (150 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90020)
- VIRGINIA ABRASIVES Virginia Abrasives 424-15714 14 x 0.2 in. General Purpose Metal & Steel Bonded Cut Off Wheel; Pack of 10 (755614)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7010329861)
- ASTRO PNEUMATIC 2in Sanding Disc 180 Grit5, 25PK (2180P)
- ASTRO PNEUMATIC Foam Pad, Hook-and-Loop, 3", Diamond Cut (4635)
- ASTRO PNEUMATIC Sanding/Polishing Complete Kit (3050)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100249510)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520312)
- 3M Trizact PSA Film Disc 568XA, 5inxNH, 100 (568XA)
- DIABLO ROS StickFast Discs, 320 Grit (Sup, PK15 (DCD060320P15G)
- Astro Pneumatic Hook & Loop Sanding Discs