Shop All Rivet Nuts
Astro Pneumatic
Rivet Nut, M6 Thread Size, 6mm L, Steel
Mfr # RN6M
Zoro # G4692792
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Steel
- Overall Length 6mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # RN6M
- Zoro # G4692792
- UPC # 745227023493
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | M6 |
Overall Length | 6mm |
Details
Item | Rivet Nut |
Material | Steel |
System of Measurement | Metric |
Description
100Pcs M6 6Mm Steel Rivet Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 ft, Steel, Grade 2, Plain Finish (1158)
- ZORO SELECT Binding Barrel, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1520)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 9 in L (U51000.037.0900)
- ZORO SELECT Binding Screw, #6-32 Thd Sz, 316 Stainless Steel, 5 PK (2JGL3)
- ASTRO PNEUMATIC Rivet Nut, #10-24 Thread Size, Steel (AORN1024)
- ASTRO PNEUMATIC Rivet Nut, 1/4"-20 Thread Size, Steel (AST-RN14)
- ASTRO PNEUMATIC Professional Hand Rivet Nut Kit Sae & Metric (1443B)
- ASTRO PNEUMATIC RIVET NUTS 3/8" PK/100 (AORN38)
- ASTRO PNEUMATIC 13In Plusnut And Extra-Long Rivet Nut Setter Kit (1450)
- ASTRO PNEUMATIC HAND RIVET NUT KIT SAE & METRIC W/NUTS (AO1443B)
- MAGNA-GRIPS Lockbolt Collar, 1/4" Thread Size, Steel, 10 PK (MGC-R8U-PKT)
- Astro Pneumatic Rivet Nuts