Shop All Air Grinders
Astro Pneumatic
Right Angle Air Angle Die Grinder, 1/4", 1/4 in NPT Female Air Inlet, 1/4" Collet, 20,000 rpm
Mfr # 1240
Zoro # G5029958
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4"
- Free Speed 20,000 rpm
- Grinder Type Right Angle
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 1240
- Zoro # G5029958
- UPC # 745227001316
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 5 3/4 in |
Collet Size | 1/4 in |
Description
Air Angle Die Grinder,1/4 In., Horsepower 0.3 hp, Collet Size 1/4 in, Grinder Orientation 90 Degree Angle, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT Female, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 11.8"L x 9.8"W x 7.7"D (IM2075)
- MOODY TOOL Scriber/Pick Set, Magnetic Handle, 5Pc (58-0224)
- KAPRO 920 Shark Mason's 32" Level w/Plumb Site (920-10-32)
- OTC Straight Retaining Ring Pliers, .038" D (1120)
- ASTRO PNEUMATIC GRINDER ANGLE 4" W/LEVER THROTTLE (AO3006)
- ASTRO PNEUMATIC Angle Angle Air Grinder, 4", w/Lever Throttle, 1/4" npt Air Inlet, Heavy Duty, 11,000 rpm (3006)
- ASTRO PNEUMATIC Pencil Die Grinder, 1/8", Pencil, 56,000 rpm, 1/4 in NPT Air Inlet, 1/8" Collet, General, 56,000 rpm (218)
- ASTRO PNEUMATIC Die Grinder, Alum Body, 1/4" npt Air Inlet, Heavy Duty, 4000 rpm (533ET)
- ASTRO PNEUMATIC 1/8 in. Air Pencil Grinder (AP218)
- ASTRO PNEUMATIC DIE GRINDER 1/4" MINI (COMPOSITE) (AO1205)
- INGERSOLL-RAND Angle Die Grinder, Premium, 5102MAX (IRT5102MAX)
- Astro Pneumatic Air Grinders