Shop All Utility Carts
Astro Pneumatic
Polypropylene Plastic Service Cart, 2 Shelves, 300 lb
Mfr # 8330
Zoro # G5030201
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31"
- Overall Length 30"
- Overall Width 16"
- Material Polypropylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 8330
- Zoro # G5030201
- UPC # 745227001194
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Dimensions
Overall Height | 31" |
Overall Length | 30" |
Overall Width | 16" |
Details
Material | Polypropylene |
Color | Black |
Load Capacity | 300 lb |
Item | Plastic Service Cart |
Wheel Type | 4" Heavy Duty Casters |
Number of Shelves | 2 |
Utility Cart Shelf Style | Lipped |
Electrical Included | No |
Caster Type | (4) Swivel |
Utility Cart Item | Heavy Duty Plastic 2 Shelf Utility Cart |
Description
Plastic Service Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 1050 lb (3G138)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 3/8" x 6 (EHTBGV38X6)
- HARRINGTON Trolley, Steel, 1000 lb. (PTF2005)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1000 Lb. Capacity (952154)
- ASTRO PNEUMATIC $CART PLSTC 2SHLF 300LB CAP HD PVC UTIL (AO8330)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ0)
- GLOBAL INDUSTRIAL 16 Bushel Blue Vinyl Basket Bulk Truck, 40L x 28-1/4W x 30-1/2H (241984BL)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-3048-2-5K-95)
- GLOBAL EQUIPMENT Deluxe plastic Black 2 shelf Flat Maintenance Utility Cart 40x26, 5" Casters (800340)
- NEXEL Chrome Utility Cart w/2 Shelves & Pneumatic Casters, 1200 lb. Cap, 36L x 18W x 42H (1836N2C)
- LITTLE GIANT A-Frame Sheet and Panel Truck, 12 ga. Steel, 2,000 lb (AF2448)
- Astro Pneumatic Utility Carts