Shop All Air Tool Chisels
Astro Pneumatic
Pneumatic Scraper Kit
Mfr # 1750K
Zoro # G5028305
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1.77" Wide Blade for 1750, 1.75" L-Shaped Blade for 1750, 1" Wide 45 Degrees Blade for 1750, 1" Wide Blade for 1750
- Compatible with Product Type Mfr. Model No. 1750
- Cutting Application Surface Removal
- Compatible with Manufacturer Part Number 1750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 1750K
- Zoro # G5028305
- UPC # 745227002788
- Country of Origin Taiwan, Province of China
- Category Air Tool Chisels
Details
Includes | 1.77" Wide Blade for 1750, 1.75" L-Shaped Blade for 1750, 1" Wide 45 Degrees Blade for 1750, 1" Wide Blade for 1750 |
Item | Scraper Kit |
Compatible with Product Type | Mfr. Model No. 1750 |
Cutting Application | Surface Removal |
Compatible with Manufacturer Part Number | 1750 |
Description
Scraper Kit, Cutting Application Surface Removal, Compatible with Product Type Mfr. Model No. 1750, Compatible with Manufacturer Part Number 1750, Includes 1.77 In. Wide Blade for 1750, 1.75 In. L-Shaped Blade for 1750, 1 In. Wide 45 Degrees Blade for 1750, 1 In. Wide Blade for 1750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3-1/2'' Cup & Die Set (3'' Conduit) (HPS312)
- BON TOOL Bon 82-438 Wood Bull Float Only 48" (82-438)
- RACATAC Racatac Kneeling Sitting Creeper (RCT01RAC3)
- VIM PRODUCTS MAGRAIL 8" Green No Studs (MR8G)
- INGERSOLL-RAND 5-Pc Chisel Set (IR9500)
- WESTWARD Flat Chisel, 0.680 In., 9 In., Round (4MGY8)
- UNIVERSAL TOOL Long Reach Chisel Scaler (UT8630LI)
- WESTWARD Flat Chisel, 1.250 In., 14 In. (4MHD4)
- INGERSOLL-RAND Back-Out Punch, 9" L, Tip 3/4" W (9001-281)
- WESTWARD Spring Retainer, 0.401 In. Shank (4MGY1)
- SUPERIOR STEEL 7-3/4 Inch x 5 Inch Pointed Clay Spade 1-1/8 Inch Hex Shank 18 Inch Long (SC92170)
- Astro Pneumatic Air Tool Chisels