Shop All Spray Gun Accessories
Astro Pneumatic
Paddles Paint, 12", Bamboo, 1000 pcs.
Mfr # 4586
Zoro # G5028978
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Paddles Paint,12",Bamboo,1000 pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 4586
- Zoro # G5028978
- UPC # 745227002016
- Country of Origin China
- Category Spray Gun Accessories
Details
Item | Paddles Paint,12",Bamboo,1000 pcs. |
Accessory Type | Paddles Paint,12",Bamboo,1000 pcs. |
Description
Paddles Paint,12 In.,Bamboo,1000 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Sand, Ultra-Flat, 11 oz (K04295777)
- 3M Atomizing Head Refill, 1.4mm, Orange (26584)
- WOOSTER Paint Roller Pole, 4 ft L, 15/16" Dia., Red (R070-48)
- PREMIER 2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17291)
- ASTRO PNEUMATIC $SPRAY PAINT GUN CLEANING 12PC KIT (AO9013)
- ASTRO PNEUMATIC Paint Gun, Pressure Pot, 2 qt. (2PG7S)
- ASTRO PNEUMATIC Paint Hanger Adjustable, 7 ft. (7306)
- ASTRO PNEUMATIC Paint Gun Cup, Siphon Feed, No Drip (AS7SP)
- ASTRO PNEUMATIC Paint Gun/Strainer Holder, Gravity Feed (GFH1000)
- ASTRO PNEUMATIC SPRAY GUN CLEANING KIT MASTER (AO4544)
- GRACO 243104 32 oz Pump Armor, 6PK (GR11398)
- Astro Pneumatic Spray Gun Accessories