Shop All Air Sanders, Buffers & Polishers
Astro Pneumatic
Orbital Sander, 6"
Mfr # 325P
Zoro # G5028460
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 6"
- Free Speed 10,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 7"
- Wheel Dia. 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 325P
- Zoro # G5028460
- UPC # 745227016761
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Overall Length | 7" |
Wheel Dia. | 3/32" |
Min Hose Size | 3/8" |
Details
Item | Palm Sander |
Free Speed | 10,000 rpm |
Air Inlet | 1/4" NPT |
Description
Orbital Sander,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Folding Utility Knife, Wood, 6-1/4" Spring Release, 6-1/4" L (D-BKWH)
- URREA Metric Nut driver, 13Mm Bimat (8213M)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 22 mm Size, Standard Socket, Black Phosphate (49-66-6145)
- VAUGHAN Flat Pry Bar, Rocker-Head, 12 In (45101)
- ASTRO PNEUMATIC AIR BELT SANDER/ 1/2"x18 w/3 BELTS (AO3037)
- ASTRO PNEUMATIC SANDER 8" ORBITAL (AO3008)
- ASTRO PNEUMATIC Air Denibbing Sander (AST-332)
- ASTRO PNEUMATIC Sander Air Belt, 20"x520mm, w/2 Belts (3035)
- ASTRO PNEUMATIC RANDOM ORBIT AIR PALM SANDER JITTERBUG (AO314)
- ASTRO PNEUMATIC SANDER 7" ANGLE 5000RPM (AO245S)
- 3M Rotary Buffer 28631, 3 in Diameter, 1/pk (28631)
- Astro Pneumatic Air Sanders, Buffers & Polishers