Shop All Drill Bit Sets
Astro Pneumatic
ONYX 21pc TurboStep HSS Mechanics Length 1/16in - 3/8in Drill Bit Set
Mfr # TS21
Zoro # G412311661
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Astro Pneumatic
- MFR # TS21
- Zoro # G412311661
- Country of Origin China
- Category Drill Bit Sets
Description
Designed with spiral fluted step tip drill bits, the Astro Tools TS21 ONYX 21pc TurboStep HSS Mechanics Length 1/16in - 3/8in Drill Bit Set simply outperforms every conventional drill bit design in nearly all materials. These drills eliminate bit walk and the need for pilot holes with three-flat shanks and mechanics length for superior access in cramped spaces. Making these drill bits excels on hard alloys, sheet metal, and imperfect parts that are difficult to start drilling into. The material used on these drills is precision ground from heat treated quality M2 High Speed Steel and Onyx oxide coated to prevent chip build-up. Spiral fluted stepped tip drill bits that simply outperform every conventional drill bit design in nearly all materialsEliminates bit walk and the need for pilot holesExcels on hard alloys, sheet metal, and imperfect parts that are difficult to start drilling intoPrecision ground from heat treated quality M2 High Speed Steel and Onyx oxide coated to prevent chip build-upThree-flat shanks and mechanics length for superior access in cramped spaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 3/16 In., 6 Flute, HSS (C25366)
- PANDUIT Sanitimer, Attaches to any BK Faucet, Counts Down Hand-Washing Time (ST-100)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3070R)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0910CF)
- ASTRO PNEUMATIC Titanium Step Drill Bit Set (AST9445)
- ASTRO PNEUMATIC 29pc TurboStep HSS Reduced Shank Mechanics Length 1/16in - 1/2in Drill Bit Set (TS29)
- CENTURY DRILL & TOOL 10pc. Cobalt 135 Degrees Drill Bit Set (26310)
- DRILL AMERICA 9/16"-1" 5Pc. Cobalt Reduced Shank Drill Bit Set, Shank Size: 1/2" (POUD/ACO)
- HANSON 29 Piece Cobalt M-42 Metal Index Drill Bit Set (3018002B)
- DRILL AMERICA 1/16"-1/2"x64ths 29pc HSS Left Hand Jobber Length Drill Bit Set (DWD29J-LH-SET)
- MILWAUKEE TOOL 8PC 2" TCT Annular Cutter Kit (49-22-8440)
- Astro Pneumatic Drill Bits