Shop All Rivet Nuts
Astro Pneumatic
NUTS STEEL RIVET 5MM M5 - PK/100
Mfr # AORN5M
Zoro # G901951835
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # AORN5M
- Zoro # G901951835
- Country of Origin Unknown
- Category Rivet Nuts
Details
Item | Rivet Nut |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 1375 PK (07914)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (50552)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5195)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51040.060.0020)
- ASTRO PNEUMATIC HAND RIVET NUT KIT SAE & METRIC W/NUTS (AO1443B)
- ASTRO PNEUMATIC Rivet Nut, #10-24 Thread Size, Steel (AORN1024)
- ASTRO PNEUMATIC 13In Plusnut And Extra-Long Rivet Nut Setter Kit (1450)
- ASTRO PNEUMATIC KIT 10" MICRO HAND RIVET NUT SETTER (AO1451)
- ASTRO PNEUMATIC NUTS STEEL RIVET 6MM M6 - PK/100 (AORN6M)
- ASTRO PNEUMATIC Professional Hand Rivet Nut Kit Sae & Metric (1443B)
- AVK Rivet Nut, M3-0.50 Thread Size, 50.36 mm Flange Dia., 9.4 mm L, 304 Stainless Steel (ATC9T-350)
- Astro Pneumatic Rivet Nuts