Shop All Test Leads & Probes
Astro Pneumatic
No 41 Radiator Test Cap For Late Gm/Ford
Mfr # 7858541
Zoro # G1077752
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Astro Pneumatic 78585 Universal Radiator Pressure Tester and Vacuum Type Cooling System Kit
- Application Testing the Cooling System on Both Late Model GM and Ford Vehicles
- Features Durable Quality for Long Lasting Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 7858541
- Zoro # G1077752
- UPC # 00745227021024
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Details
Item | Radiator Test Cap |
For Use With | Astro Pneumatic 78585 Universal Radiator Pressure Tester and Vacuum Type Cooling System Kit |
Application | Testing the Cooling System on Both Late Model GM and Ford Vehicles |
Features | Durable Quality for Long Lasting Use |
Description
No 41 Radiator Test Cap For Late Gm/Ford
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE ESD Mat, .06" x 30" x 72", Light, Blue (6683072)
- DWYER INSTRUMENTS 25In Di Minhelich 0-10 Gauge (2-5010)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C1G00-1)
- SG TOOL AID Lifetime Heavy Dutry Circuit Tester (27000)
- FLUKE Double Banana Plug Kit, 15A, 1-5/9 In. L (BP980)
- JANDORF Ceramc Fuse F/A Gda 5A (60670)
- UNITED SCIENTIFIC Alligator Clip Lead, 24", Black, Each (WAG024-B)
- FLIR AC Line Splitter, 15A, 120VAC (TA55)
- POMONA ELECTRONICS Test Lead Kit, 47-1/4 In. L (5677B)
- UNITED SCIENTIFIC Alligator Clips, Insulated, PK/10 (5 Red (ACLPBR-PK/10)
- ZORO SELECT Banana Plug, 1000VAC, Black (5TXA5)
- Astro Pneumatic Test Leads & Probes