Shop All Air Grinders
Astro Pneumatic
Mini Mini Air Die Grinder, 1/4", 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm, 1/3 HP
Mfr # 1205
Zoro # G5029906
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4"
- Free Speed 25,000 rpm
- Grinder Type Mini
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 1205
- Zoro # G5029906
- UPC # 745227001293
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 4 3/4 in |
Collet Size | 1/4 in |
Description
Mini Air Die Grinder,1/4 In., Horsepower 0.3 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 25,000 RPM, Air Inlet 1/4 in NPT Female, Includes Spanner Wrench, Safety Features Safety Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Marking Chalk Concentrate, Blue, 3Lb (PM103BLUE)
- OSG Screw Machine Drill Bit, 12.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4724)
- IRWIN Hand Chisel, 1/4 In. x 3-5/8 In. (1768772)
- WESTWARD 14", 90-Teeth Metal Cutting Blade (24EM33)
- ASTRO PNEUMATIC Right Angle, Straight Die Grinder Set, Angle Head/Standard, 1/4 in NPT Female Air Inlet, 1/4" Collet (1222)
- ASTRO PNEUMATIC Right Angle Air Grinder, 1/4" npt Air Inlet, 1/4" Collet, Standard, 20,000 rpm, 1/3 HP (T20AH)
- ASTRO PNEUMATIC Die Grinder, Alum Body, 1/4" npt Air Inlet, Heavy Duty, 4000 rpm (533ET)
- ASTRO PNEUMATIC Pencil Die Grinder, 1/8", Pencil, 56,000 rpm, 1/4 in NPT Air Inlet, 1/8" Collet, General, 56,000 rpm (218)
- ASTRO PNEUMATIC Angle Angle Air Grinder, 4", w/Lever Throttle, 1/4" npt Air Inlet, Heavy Duty, 11,000 rpm (3006)
- ASTRO PNEUMATIC GRINDER ANGLE 4" W/LEVER THROTTLE (AO3006)
- CHICAGO PNEUMATIC Chicago Pneumatic 147-875 Angle Die Grinder (147-875)
- Astro Pneumatic Air Grinders