Shop All Floor Jacks
This Product is Discontinued
Astro Pneumatic
Low Profile Service Jack, 2 Ton (Discontinued)
Mfr # 200LP
Zoro # G5028241
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Max. Saddle Height 19-5/8"; Overload Protection
- Type Double Plunger Low Profile Service Jack
- Lifting Capacity 2 Tons
- Length 26-3/4" (Chassis)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 200LP
- Zoro # G5028241
- UPC # 745227007240
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 26-3/4" (Chassis) |
Details
Item | Low Profile Service Jack |
Features | Max. Saddle Height 19-5/8"; Overload Protection |
Type | Double Plunger Low Profile Service Jack |
Lifting Capacity | 2 Tons |
Description
Low Profile Service Jack,2 Ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.