Shop All Locking Pliers
Astro Pneumatic
Internal/External Snap Ring Pliers, 13"
Mfr # 94222
Zoro # G6996418
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Includes Internal and External Straight and 90 Degree Bent Pliers
- Handle Type Non-Slip Grip
- Material Chrome Vanadium
- Overall Length 13"
- Includes (1) 13" External Circlip Pliers Straight Nose; (1) 13" Internal Circlip Pliers Bent Nose; (1) 13" External Circlip Pliers Bent Nose; (1) 13" Internal Circlip Pliers Straight Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 94222
- Zoro # G6996418
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 13" |
Details
Features | Includes Internal and External Straight and 90 Degree Bent Pliers |
Handle Type | Non-Slip Grip |
Material | Chrome Vanadium |
Includes | (1) 13" External Circlip Pliers Straight Nose; (1) 13" Internal Circlip Pliers Bent Nose; (1) 13" External Circlip Pliers Bent Nose; (1) 13" Internal Circlip Pliers Straight Nose |
Number of Pieces | 4 |
Item | Internal/External Snap Ring Pliers,13" |
Description
Internal/External Snap Ring Pliers,13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/2" x 2" (HML.2-1/2)
- CHICAGO-LATROBE 29PC 118° General Purpose Screw Machine Lngth Drill Set Chicago-Latrobe 157 Bright HSS 1/16-1/2x1/64 (69900)
- WESTWARD Eyeshield Mounting Hardware Kit (TTALES003G)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 2" 3/8"R (CF160PF)
- ASTRO PNEUMATIC Hose Clamp Pliers (9409A)
- ASTRO PNEUMATIC Snap Ring Plier Set (10-Piece) (9401)
- ASTRO PNEUMATIC PLIERS SNAP RING 16" PLIERS LARGE 2PC SE (AO9402)
- ASTRO PNEUMATIC Astro Pneumatic AST9409A Hose Clamp Pliers (AST9409A)
- ASTRO PNEUMATIC Astro Pneumatic AST9406 Hose Clamp Plier Set 7Pc (AST9406)
- ASTRO PNEUMATIC Snap Ring Plier Set, 16", Large, 2 pcs. (9402)
- KLEIN TOOLS Diagonal Cutting Pliers, Electronics Pliers with Pointed Nose, 5-Inch (D209-5C)
- Astro Pneumatic Locking Pliers