Shop All Locking Pliers
Astro Pneumatic
Hose Clamp Pliers, Multi-Cable
Mfr # 94093
Zoro # G6996600
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easily Switch Out Cable and Jaw Designs for Different Applications
- Overall Length 675mm, 650mm, 680mm
- Includes (3) Cables; (4) Jaws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 94093
- Zoro # G6996600
- UPC # 00745227058969
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 675mm, 650mm, 680mm |
Details
Features | Easily Switch Out Cable and Jaw Designs for Different Applications |
Includes | (3) Cables; (4) Jaws |
Item | Hose Clamp Pliers,Multi-Cable |
Description
Hose Clamp Pliers,Multi-Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 6-Inch Swivel Base Bench and Workshop Vise with Built-In Anvil (42462)
- WESTWARD Foam Insert, EVA, Black/Blue, For 4YP81 (6ZGU5)
- DEWALT 1-1/8" (29mm) Metal Cutting Carbide Holesaw (DWACM1818)
- INGERSOLL-RAND Die Grinder Stone (9800)
- ASTRO PNEUMATIC Hose Clamp Pliers (9409A)
- ASTRO PNEUMATIC PLIERS SNAP RING 16" PLIERS LARGE 2PC SE (AO9402)
- ASTRO PNEUMATIC Snap Ring Plier Set, 16", Large, 2 pcs. (9402)
- ASTRO PNEUMATIC Snap Ring Plier Set (10-Piece) (9401)
- ASTRO PNEUMATIC Astro Pneumatic AST9409A Hose Clamp Pliers (AST9409A)
- ASTRO PNEUMATIC PLIERS LOCKING W/SLIDE HAMMER (AO78415)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 41 A01)
- Astro Pneumatic Locking Pliers