Astro Pneumatic

Gravity Feed Spray Gun - 2.0 mm Nozzle


product price: $121.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Gravity Feed Spray Gun - 2.0 mm Nozzle Gravity feed action lets fluid flow downward using less air and offering better control over atomization and fluid output_x000D_ General purpose air cap sprays enamels, lacquers, metallics and urethane _x000D_ Handles a range of viscosities from fine surface finish to heavy body coating_x000D_ Forged aluminum gun body and air cap for durability and long lasting performance_x000D_ One pint nylon cup with drip check device to prevent spillage from the vent hole_x000D__x000D_GF14C - 600cc 1pt. 4oz. Plastic Cup Assembly_x000D__x000D__x000D_Specifications:_x000D_Nozzle Size: 2.0mm_x000D_Operation Pressure: 30-70psi_x000D_Net Weight: 2-1/2lbs./1.1kg_x000D_Dimensions W x H: 6in x 13-1/2in_x000D_Avg. Air Consumpt.: 6-12cfm_x000D_Air Inlet Thread NPT: 1/4in_x000D_Required Compressor: 3hp_x000D_Max. Pattern at 8in Distance: 8-1/4in/210mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.