Shop All Snips
Astro Pneumatic
Flange, 8M Punch, Punching, 7.87"
Mfr # 608PT
Zoro # G5029678
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Punching
- Overall Length 7.87"
- Features Punch Designed For Easy Replacement, Performs Hole Punching And Panel Crimping, Features A Rotating Head For Convenient Use, Every Pull Of The Lever Delivers A Single Punch or A Single Flange Crimp With Precision Control, Lightweight, Durable Construction
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 608PT
- Zoro # G5029678
- UPC # 745227016082
- Country of Origin Taiwan, Province of China
- Category Snips
Dimensions
Overall Length | 7.87" |
Details
Cutting Action | Punching |
Features | Punch Designed For Easy Replacement, Performs Hole Punching And Panel Crimping, Features A Rotating Head For Convenient Use, Every Pull Of The Lever Delivers A Single Punch or A Single Flange Crimp With Precision Control, Lightweight, Durable Construction |
Number of Pieces | 1 |
Item | Flange,8M Punch |
Description
Flange,8M Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Short 6 Point Combination Wrench 5/32-Inch (J1205EFS)
- CLEVELAND Chucking Reamer, 15/32" Size, HSS, Spiral (C30201)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (839)
- RIDGID Compound Leverage Wrench, Alloy steels, 5 (S-4A)
- ASTRO PNEUMATIC Punch/Chisel Set, 16 pcs., Punching, CR-V (1600)
- ASTRO PNEUMATIC Punch/Flange, 5.5mm, Punching, 7.87" (605PT)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCC75R)
- KLEIN TOOLS Lightweight Thread Clip, Straight, 4-5/8" (G704HC)
- KRAFT TOOL Miter Snips (LA355)
- MILWAUKEE TOOL Left Cutting Right Angle Snips (48-22-4511)
- MIDWEST TOOL Midwest Tool MWT-127S 12 in. Straight Tinner Snip (140955)
- Astro Pneumatic Snips