Astro Pneumatic

Extra-Long Flex Head Nano Socket Ratchet Wrench


product price: $29.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Astro Tools 78318 Extra-Long Flex Head Nano Socket Ratchet Wrench! This 18 long 72-thooth flex-head ratchet features a c-ring retention design to allow low-profile Nano sockets to snap in and stay in, offering a slim 0.88 thick tool when paired with any Astro 3/8 drive Nano sockets and offerings from other brands that have caught on to this popular 17mm outside hex socket design. This means driving sizes all the way from 6mm to 24mm and every size in between when used with our 78319 6-24mm Nano socket set. As well as all SAE sizes as well. We made this one as long as our forging blanks could fit, 18 to access deep and difficult to reach bolts or just to provide that leverage you need on larger sizes, all while keeping your hands free. Designed to work with and retain Astro Nano style stubby impact sockets for a full working height of just 0.88Extra long 18 length for accessing tough to reach hardware, keeping your hands freeComplete 6mm to 24mm coverage with one tool by pairing with Astro 78319 6-24mm no skip set100-tooth ratcheting mechanism, polished tear drop handle, c-clip design to retain 3/8 drive size Nano style sockets with 17mm outside hex

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.