Astro Pneumatic

EuroPro Forged HVLP Spray Gun with 1.9mm Nozzle & Plastic Cup


product price: $150.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

EuroPro Forged HVLP Spray Gun with 1.9mm Nozzle & Plastic Cup DURABLE & LIGHTWEIGHT_x000D_ Forged body provides longer tool life_x000D_ Anodized body for corrosion protection_x000D_ Internal coated passages_x000D_ Stainless steel needle and fluid tip_x000D_ Slick finish for faster & easier cleaning_x000D_ Lightweight: 325 grams 0.7 Lbs_x000D_HIGH EFFICIENCY_x000D_ Unique pattern designed for great coverage, optimal overlapping_x000D_ Low overspray bounce back_x000D_ Great transfer efficiency_x000D_ Superior atomization_x000D_ Innovative, advanced HVLP technology_x000D_QUICK THREAD TECHNOLOGY_x000D_ 1 Turn to lock/unlock the air cap_x000D_ 3 Turns to lock/unlock the fluid tip_x000D_ Wide threads for easy cleaning_x000D_ M16*P1.5 female thread fluid joint_x000D_ Compatible with most traditional and disposable cup systems_x000D_SMOOTH OPERATION_x000D_ Soft trigger pull to reduce fatigue_x000D_ Precise lubricated adjustment knobs for better control_x000D_ Innovative CNC machining to avoid the need for gaskets behind the fluid tip_x000D_Nozzle Size: 1.9mm_x000D_Cup Capacity: 600ml_x000D_Operation Pressure: 29psi_x000D_Weight: 0.7lbs. 325g_x000D_Gun Dimensions W x H: 7in x 5-34in 175mm x 145mm _x000D_Avg. Air Consumption: 9-10cfm_x000D_Air Inlet Thread NPT: 1/4in_x000D_Required Compressor: 2-5hp_x000D_Max. Pattern at 4in to 7in Distance: 9in - 10-14in 230-260_x000D_Air Cap Output: 10psi_x000D_Air Hose I.D. Size: 6-8mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.