Shop All Heat Guns
Astro Pneumatic
Dual Temperature Heat Gun Kit
Mfr # 9425
Zoro # G5029781
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- Temperature Range 572 Degrees to 932 Degrees F
- Air Volume 10 cfm
- Heating Element Material Coiled Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 9425
- Zoro # G5029781
- UPC # 745227019601
- Country of Origin Taiwan, Province of China
- Category Heat Guns
Description
Heat Gun Kit, Voltage 120V AC, Temperature Settings Variable, Maximum Temperature 572 Degrees F, Minimum Temperature 932 Degrees F, Temperature Range 572 Degrees to 932 Degrees F, Current 12.5 A, Kit Contents (1) Bare Tool, (3) Attachments, Tool Brand Astro Pneumatic, Air Volume 10 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap (5509130)
- OSG Carbide End Mill, 3/8in dia, 1-1/8in Cut L (20612516)
- KRAFT TOOL Bricklayers Set, 2-1/2 (BL232)
- PROTO Open End Wrench, SAE, 7/22" Head Size (J3021)
- ASTRO PNEUMATIC Astro Pneumatic AST-9425 Dual Temperature Heat Gun Kit (AST-9425)
- DR SHRINK Dr. Shrink Rapid Shrink Propane Fired Heat Tool Kit (DS-RS1000)
- WELDY Energy HT 1600 Overlap Welding Kit, Kit Comes With HT 1600 Heat Gun (HT1600 overlap kit)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D-00-K)
- LEISTER Triac St Professional Heat Gun (Triac ST 120V 1600 watt)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,750 W Watt, Pistol Handle (HG2520E)
- GROTE Heat Shrink Gun, Cordless, 480 to 930 Degrees F (83-6508)
- Astro Pneumatic Heat Guns and Kits