Shop All Hook & Loop Sanding Discs
Astro Pneumatic
Disc Sanding, 3", Hook-and-Loop, PK25
Mfr # 3600P
Zoro # G5029851
product price: $20.35
/pk 25, $0.81/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 3600P
- Zoro # G5029851
- UPC # 745227008650
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Item | Disc Sanding,3",Hook-and-Loop,PK25 |
Description
Disc Sanding,3 In.,Hook-and-Loop,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Diameter 320SC Grit (34144)
- AMERICAN HAWK INDUSTRIAL Sandblast Steel Parts Turntable 20" Diameter (9-DB2300)
- FLEX-HONE TOOL BC8M32 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC8M32)
- ZORO SELECT Wire Wheel Brush, Crimped, Brass (66252839085)
- ASTRO PNEUMATIC Sanding/Polishing Complete Kit (3050)
- ASTRO PNEUMATIC Roll Lock Holder, 2" (2ROH)
- ASTRO PNEUMATIC Foam Pad, Hook-and-Loop, 3", Diamond Cut (4635)
- ASTRO PNEUMATIC PAD HOOK & LOOP 5" BACKING (AO4607)
- ASTRO PNEUMATIC 2in Sanding Disc 180 Grit5, 25PK (2180P)
- ASTRO PNEUMATIC SANDER 6" PALM W/HOOK & LOOP PAD (AO322)
- NORTON ABRASIVES SAND DISC DRYWL 9"" 120GR (7660702464)
- Astro Pneumatic Hook & Loop Sanding Discs