Shop All Air Grinders
Astro Pneumatic
Die Grinder Combo, Burr Set, 1/4", 8 pcs., 1/4 in NPT Female Air Inlet, 1/4" Collet, Medium, 1/3 HP
Mfr # 2181B
Zoro # G5029930
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4"
- Duty Medium
- Free Speed 22,000 rpm
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 2181B
- Zoro # G5029930
- UPC # 745227016464
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6 3/4 in |
Collet Size | 1/4 in |
Description
Die Grinder Combo,Burr Set,1/4 In.,8 pcs., Horsepower 0.3 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT Female, Includes 8pc. Double Cut Carbide Rotary Burr Set: 1/4 In. Shank in Blow Molded Case, Cylindrical Shape 1/2 In. x 1 In., Cylindrical Shape 3/8 In. x 3/4 In., Cylindrical Radius end 3/8 In. x 3/4 In., Cylindrical radius end 1/4 In. x 5/8 In., Ball Shape 1/4 In., Ball Shape 3/8 In., Tree Shaped radi, Safety Features Safety Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Offset/Bent Pattern Snips w/Long Hand (LA293)
- HOMAX Adhesive Spreader Knife, Notched Blade, Polystyrene Blade, Polystyrene Handle, Reinforced Handle (83)
- AVEN HEAD BAND MAGNIFIER (26115)
- IRWIN MM DRILL BIT 7/16""X5"" (1792770)
- ASTRO PNEUMATIC Angle Angle Air Grinder, 4", w/Lever Throttle, 1/4" npt Air Inlet, Heavy Duty, 11,000 rpm (3006)
- ASTRO PNEUMATIC 1/8 in. Air Pencil Grinder (AP218)
- ASTRO PNEUMATIC DIE GRINDER 1/4" MINI (COMPOSITE) (AO1205)
- ASTRO PNEUMATIC Astro Pneumatic AST-T210 0.25 In. Medium Die Grinder With Safety Lever - Rear Exhaust - Japan Bearings (AST-T210)
- ASTRO PNEUMATIC Angle, Straight Die Grinder Kit, 3 pcs., 1/4 in NPT Female Air Inlet, 1/4" Collet, 1/3 HP (219)
- ASTRO PNEUMATIC ANGLE DIE GRINDER 90DEG 1/4" (AO204)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 9,000 RPM, 1.0 hp (52665)
- Astro Pneumatic Air Grinders