Shop All Air Grinders
Astro Pneumatic
Die Grinder, Alum Body, 1/4" npt Air Inlet, Heavy Duty, 4000 rpm
Mfr # 533ET
Zoro # G5029949
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Duty Heavy Duty
- Free Speed 4000 rpm
- Includes (1) Smart Eraser Pad, Spanner Wrenches
- Handle Type In-Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Astro Pneumatic
- MFR # 533ET
- Zoro # G5029949
- UPC # 745227000708
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Details
Air Inlet | 1/4" npt |
Item | Die Grinder,Alum Body |
Duty | Heavy Duty |
Free Speed | 4000 rpm |
Includes | (1) Smart Eraser Pad, Spanner Wrenches |
Handle Type | In-Line |
Description
Die Grinder,Alum Body
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK91)
- IRWIN Cutting Pliers, Diagonal, 8" (2078308)
- KLEIN TOOLS Tool Pouch, Tie-Wire Reel Pad, Natural, Leather (27450)
- DRILL AMERICA m14x.5 HSS Metric Hand Tap (DWTSMT14X.5)
- ASTRO PNEUMATIC Mini Mini Air Die Grinder, 1/4", 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm, 1/3 HP (1205)
- ASTRO PNEUMATIC Angle Angle Air Grinder, 4", w/Lever Throttle, 1/4" npt Air Inlet, Heavy Duty, 11,000 rpm (3006)
- ASTRO PNEUMATIC Angle, Straight Die Grinder Kit, 3 pcs., 1/4 in NPT Female Air Inlet, 1/4" Collet, 1/3 HP (219)
- ASTRO PNEUMATIC Right Angle, Straight Die Grinder Set, Angle Head/Standard, 1/4 in NPT Female Air Inlet, 1/4" Collet (1222)
- ASTRO PNEUMATIC 1/8 in. Air Pencil Grinder (AP218)
- ASTRO PNEUMATIC Astro Pneumatic AST-T210 0.25 In. Medium Die Grinder With Safety Lever - Rear Exhaust - Japan Bearings (AST-T210)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7540CN)
- Astro Pneumatic Air Grinders