Shop All Air Guns
Astro Pneumatic
Deluxe Air Blow Gun, 13" Angled Nozzle
Mfr # 1715
Zoro # G5030037
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Brass, Plastic
- Overall Length 13"
- Air Inlet 1/4 in NPT
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 1715
- Zoro # G5030037
- UPC # 745227002931
- Country of Origin Taiwan, Province of China
- Category Air Guns
Dimensions
Overall Length | 13" |
Air Gun Inlet Size | 1/4" NPT |
Extension Size | 13 in |
Nominal Extension Length | 12 in |
Air Inlet Size | 1/4 in |
Details
Air Gun Body Style | Ergonomic |
Body Material | Brass, Plastic |
Air Inlet | 1/4 in NPT |
Color | Green |
Nozzle | Rubber Tip |
Trigger | Lever |
Item | Deluxe Air Blow Gun,13" Angled Nozzle |
Nozzle Tip Material | Rubber |
Maximum Inlet Pressure | 120 psi |
Air Inlet Type | NPT |
Description
Deluxe Air Blow Gun,13 In. Angled Nozzle, Lever, Nozzle Tip Material Rubber, Body Material Brass, Plastic, Air Inlet Size 1/4 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-3/8" X 5/8 Shank 3 Flute 60 Degree Indexable Dovetail Cutter (2075-0506)
- PALMGREN Disc Bench Finishing Machine, 6" (9681061)
- MOORE & WRIGHT Digital Protractor (MW500-01D)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 33mm (84991)
- ASTRO PNEUMATIC Blow Gun (1717)
- ASTRO PNEUMATIC Blow Gun With Rubber Tip (1718)
- ASTRO PNEUMATIC Air Operated Paint Shaker (4550A)
- ASTRO PNEUMATIC SPRY GUN W/CUPRED HANDLE (AO4008)
- ASTRO PNEUMATIC Deluxe Air Blow Gun, 20" Angled Nozzle (1716)
- ASTRO PNEUMATIC $BLOW GUN DELUXE 4" -NEON GRN (AO1717)
- TITAN Air Blow Gun, 20" (TIT19387)
- Astro Pneumatic Air Guns & Accessories