Shop All Air Cut-Off Tools
Astro Pneumatic
Cut-Off Tool, 3"
Mfr # 208
Zoro # G5030061
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Speed Control Safety Throttle Lever
- Air Inlet 1/4 in NPT
- Min. Hose Size 3/8 in
- Air Pressure 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 208
- Zoro # G5030061
- UPC # 745227016235
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Overall Length | 7 in |
Min. Hose Size | 3/8 in |
Details
Item | Cut-Off Tool,3" |
Speed Control | Safety Throttle Lever |
Air Inlet | 1/4 in NPT |
Air Pressure | 120 psi |
Exhaust Location | Rear |
Tool Weight | 1.8 lb |
Features | Direct Drive Motor, Graduated Trigger, Metal Guard |
Max. Speed | 20,000 RPM |
Air Consumption | 4 cfm |
Horsepower | 0.5 hp |
Description
Cut-Off Tool,3 In., Horsepower 0.5 hp, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT, Exhaust Location Rear, Speed Control Safety Throttle Lever, Air Pressure 120 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE Camp Axe Fg 1.25Lb (HC-1-1/4FDX-C)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6016MC)
- TRUPER 8LB FBG Splitting Maul (TJR-8SOF-C)
- WESTWARD Ratcheting Wrench Set, Combination (34D993)
- ASTRO PNEUMATIC Astro Pneumatic AST-209 Onyx Cut Off Tool (AST-209)
- ASTRO PNEUMATIC Onyx 3 in. In-Line Air Cut Off Tool, 0.5 Hp (AP209)
- ASTRO PNEUMATIC Cut Off Die Grinder Tool ONYX Flex Head Rev HD (AST408)
- ASTRO PNEUMATIC ONYX FLEX HEAD REV HD CUT OFF TOOL (AO408)
- INGERSOLL-RAND GRINDER AIR CUT-OFF 2-7/8" (IR326)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 41 cfm (52537)
- AIRCAT 4 Composite Inside Cut Off Tool (ACA6275-A)
- Astro Pneumatic Air Cut-Off Tools