Shop All Combination Wrench Sets
Astro Pneumatic
Crowfoot Wrench, Metric, 24mm
Mfr # 7115-15
Zoro # G5027736
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 7115-15
- Zoro # G5027736
- UPC # 745227034918
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Details
SAE or Metric | Metric |
Item | Crowfoot Wrench,Metric,24mm |
Description
Crowfoot Wrench,Metric,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/2in. (CTS235)
- TEKTON 1/2 Inch Drive x 6 Inch Impact Extension (SIA21106)
- CHICAGO PNEUMATIC Straight Pneumatic Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, Industrial, 20,000 rpm, 1/2 HP (CP3019-20ES)
- STARRETT Digital Caliper, 0-12"/0-300mm Range (EC799A-12/300 W/SLC)
- ASTRO PNEUMATIC Wrench Set, 8-24mm, Flare Crowfoot, 15 pcs. (7115)
- MIGHTY MAXX Wrench Combination Set 5pc SAE (083-21110)
- BETA Combination Wrench Set, 13 pcs. (000420163)
- STAHLWILLE TOOLS Set: Combination Wrench OPEN-BOX No.13/26 26-pcs. (96400805)
- STEEL GRIP Sae Comb Wrench Set 6Pc (2265866)
- TITAN Comb Wrench Set, SAE, 5 pcs. (17384)
- GOURMETGALLEY 9927 7Pc Jumbo Angle Meter Wrench Set (GO1591326)
- Astro Pneumatic Combination Wrench Sets