Shop All Coveralls & Overalls
This Product is Discontinued
Astro Pneumatic
Coverall Reusable XL, W/Hook-and-Loop (Discontinued)
Mfr # 4562
Zoro # G5030089
This Product is Discontinued
Key Features
- Size XL
- Color White
- Material Cotton, Nylon
- Closure Type Zipper
- Ankle Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 4562
- Zoro # G5030089
- UPC # 745227001682
- Country of Origin Taiwan, Province of China
- Category Coveralls & Overalls
Dimensions
Size | XL |
Details
Item | Coverall Reusable XL,W/Hook-and-Loop |
Color | White |
Material | Cotton, Nylon |
Closure Type | Zipper |
Ankle Style | Elastic |
Cuff Style | Hook-and-Loop |
Anti-Static | Yes |
High-Visibility | No |
Accessory Type | Coverall Reusable XL,W/Hook-and-Loop |
Description
Coverall Reusable XL,W/Hook-and-Loop, Ankle Style Elastic, White, Closure Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.