Shop All Circuit Breaker & Panelboard Accessories
Astro Pneumatic
CIRCUIT TSTR DGTL LCD WIDE RANGE 3.5 60V
Mfr # AO7767
Zoro # G502117234
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 60V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Astro Pneumatic
- MFR # AO7767
- Zoro # G502117234
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Circuit tester |
Voltage | 60V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHK)
- ANCOR Standard Duplex Cable-Flat 10/2-2x5mm-Red/Black-Sold By The Foot (1211-FT)
- AC WORKS 1FT 20A 3-Prong L5-20P Plug to 15/20A Household T-Blade Lighted Connector (L520520-012)
- APPLETON ELECTRIC Flexible Fixture Hanger, 1/2In Hub, Iron (JBK-50-BS)
- GE Cover, Surface, 20Wx49.5inL (AF49SD)
- SQUARE D Panelboard accessory, NF, deadfront service kit, 250A, 3 phase, 42 spaces (NFRPL442L2)
- SQUARE D Interior, 600A, 240V AC || 48V DC, 84 Poles (NQ484L6C)
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QOHPL)
- SQUARE D Combination starter, circuit breaker, Si, 27A, 120V AC, 3 Poles (8539SCASP3)
- SQUARE D Interlock Attachment, QO, Q1 Breakers (QO2DTI)
- VON DUPRIN Breaker 050534, 15A, 12V DC (050534)
- Astro Pneumatic Circuit Breaker & Panelboard Accessories