Shop All Utility Carts
Astro Pneumatic
$CART PLSTC 2SHLF 300LB CAP HD PVC UTIL
Mfr # AO8330
Zoro # G902114055
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3-1/2 Inch
- Features Has two handles on each side. Cart can be pushed or pulled from either side. Tread will not mark floors
- Application Shop, Office, Warehouse or Medical Facility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Astro Pneumatic
- MFR # AO8330
- Zoro # G902114055
- UPC # 452270011949
- Country of Origin Unknown
- Category Utility Carts
Dimensions
Depth | 3-1/2 Inch |
Details
Item | Cart |
Features | Has two handles on each side. Cart can be pushed or pulled from either side. Tread will not mark floors |
Application | Shop, Office, Warehouse or Medical Facility |
Description
CART PLSTC 2SHLF 300LB CAP HD PVC UTIL. Utility Cart. Type Heavy Duty. Number of Shelves/Trays 2. Cart Height 31 Inch. Cart Width 30 Inch. Cart Depth 16 Inch. Total Weight Capacity 300 Pound. Caster Style Swivel. Material Polypropylene. Primary Color Family Black. Wheel/Caster Size 4 Inch. Tray Depth 3-1/2 Inch. Application Shop, Office, Warehouse or Medical Facility
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL CHAIN PULLER 3T 635 (AG635)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-DCW)
- ZORO SELECT High Profile Machine Guard, Length: 3 ft. (1GUE5)
- PINPOINT 4YX97 Complete Wheel Kit for Manual Pallet Jack - Black (PI2583811)
- ASTRO PNEUMATIC Polypropylene Plastic Service Cart, 2 Shelves, 300 lb (8330)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG3048BRK)
- PRAIRIE VIEW INDUSTRIES Prairie View LUGNBL4 4 Bushel Lid Polyethylene Bulk Movers; 2 x 22.5 x 34 in. (LUGNBL4)
- ZORO SELECT Fiber Glass/Polypropylene Enclosed Service Cart, 3 Shelves, 400 lb (35KT30)
- LUXOR Deep Shelf Utility Cart (TC21-G)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-182435-3-BLU-95)
- ZORO SELECT Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg) Flat, 3 Shelves, 400 lb (BKTC111GY)
- Astro Pneumatic Utility Carts