Shop All Buffing Wheels
Astro Pneumatic
Buffing Wheel, 4"
Mfr # 3059-11
Zoro # G5030265
product price: $8.89
/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Buffing Wheel,4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 3059-11
- Zoro # G5030265
- UPC # 745227011179
- Country of Origin China
- Category Buffing Wheels
Details
Item | Buffing Wheel,4" |
Product Type | Buffing Wheel,4" |
Description
Buffing Wheel,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (AC-241-240)
- DEDECO SUNBURST 3" EZLOC ASSORTMENT W/BACK-UP PAD 7/KIT (1916)
- NORTON ABRASIVES Mandrel Assembly, 2-1/2 in. L x 1/4 in. (66261009851)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775324)
- ASTRO PNEUMATIC BUFRER 4" SCUFF MUSHROOM SHAPED (AO3059-02)
- ASTRO PNEUMATIC PADS WOOL BUFFING 3" (5PK) (AO20303P)
- ASTRO PNEUMATIC Buffing Wheel, Rasp, 2.5" (235RASP)
- ASTRO PNEUMATIC BUFFING WHEEL 4" - ACCESS (AO3059-11)
- ASTRO PNEUMATIC Wool Buffing Pad - 3 in. diameter (AST-20303P)
- DICO Buffing Wheel, 8 in dia. Overall (526-40-8)
- DEWALT 7-1/2" Polishing Pad with 1-1/2' Pile (DW4988)
- Astro Pneumatic Buffing Wheels