Shop All Buffing Wheels
Astro Pneumatic
Buff, 4", Scuff Mushroom Shaped
Mfr # 3059-02
Zoro # G5030299
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Buff,4",Scuff Mushroom Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 3059-02
- Zoro # G5030299
- UPC # 745227010301
- Country of Origin United States
- Category Buffing Wheels
Details
Item | Buff,4",Scuff Mushroom Shaped |
Product Type | Buff,4",Scuff Mushroom Shaped |
Description
Buff,4 In.,Scuff Mushroom Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Foam, Grip Disc, 6", P2000 Grit, PK10 (8A-240-2000)
- STANDARD ABRASIVES GP Plus Wheel, 6"x1"x1", 8S FIN, PK3 (853153)
- NORTON CO Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183934)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Medium-Fine (150-180 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106057)
- ASTRO PNEUMATIC BUFFING WHEEL 4" - ACCESS (AO3059-11)
- ASTRO PNEUMATIC Buffing Wheel, Rasp, 2.5" (235RASP)
- ASTRO PNEUMATIC BUFRER 4" SCUFF MUSHROOM SHAPED (AO3059-02)
- ASTRO PNEUMATIC PADS WOOL BUFFING 3" (5PK) (AO20303P)
- ASTRO PNEUMATIC Wool Buffing Pad - 3 in. diameter (AST-20303P)
- 3M 3M 81470 Finesse-It Natural Buffing Pad - 3", Each (7000000579)
- MIRKA Foam, Polishing Pad, 3.25"x1" Waffle, PK2 (MPADYF-3.25W)
- Astro Pneumatic Buffing Wheels