Shop All Utility Knife Blades
Astro Pneumatic
Blade, Straight, 35mm
Mfr # WINDK-08J
Zoro # G5030457
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35mm
- Length 8"
- Blade Edge Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Astro Pneumatic
- MFR # WINDK-08J
- Zoro # G5030457
- UPC # 745227001071
- Country of Origin Taiwan, Province of China
- Category Utility Knife Blades
Dimensions
Width | 35mm |
Length | 8" |
Details
Blade Edge | Straight |
Item | Blade,Straight,35mm |
Description
Blade,Straight,35mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set fits Hitachi CC12Y & Replaces 999-044 (P06)
- AMPG Dial Indicator Stand W/ Anvil (Z8200)
- REMCO Large Hand Scraper, Yellow, 4x9-3/4 In. (69626)
- SUNEX 1/2" Drive Impact Socket Set, Metric, 26 pcs (2826)
- ASTRO PNEUMATIC Serrated Blade, 8" (17706)
- ASTRO PNEUMATIC Serrated Blade, 6" (17705)
- ASTRO PNEUMATIC Blade, Thin NS 040795 (WINDK-08H)
- ASTRO PNEUMATIC Serrated Blade, 4" (17704)
- STANLEY Steel Heavy Duty Blade Dispenser with Blades 2-7/16 in. L 50 pc (11-921L)
- DISCO Plstc Razor Blades Single Edge PK25 (9823PK)
- LENOX Gold Blade 50 Pack (20351GOLD50D)
- Astro Pneumatic Utility Knife Blades