Shop All Utility Knife Blades
Astro Pneumatic
Blade, 36mm, NS 031497
Mfr # WINDK-08B
Zoro # G5030518
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36mm
- Length 8"
- Blade Edge Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # WINDK-08B
- Zoro # G5030518
- UPC # 745227000449
- Country of Origin Taiwan, Province of China
- Category Utility Knife Blades
Dimensions
Width | 36mm |
Length | 8" |
Details
Blade Edge | Hook |
Item | Blade,36mm,NS 031497 |
Description
Blade,36mm,NS 031497
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-15MM)
- CMT ITK Plus General Purpose Saw Blade, 12 x 42 Teeth, 10deg ATB+Shear with 1-Inch bore (P12042)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P3212HG)
- STEELMAN 3/4" Drive x 1-1/8" 6-Point Deep Impact Socket (79267)
- ASTRO PNEUMATIC Blade, Thin NS 040795 (WINDK-08H)
- ASTRO PNEUMATIC Serrated Blade, 8" (17706)
- ASTRO PNEUMATIC Serrated Blade, 6" (17705)
- ASTRO PNEUMATIC Serrated Blade, 4" (17704)
- HYDE 5In. X 1In. Regular Square Point (60570)
- PACIFIC HANDY CUTTER Hook Blade, Steel, PK100 (HB-96)
- SLICE Craft Knife Blade, Ceramic, 1.25 in L, PK4 (10518)
- Astro Pneumatic Knives, Cutters & Snips