Shop All Utility Knife Blades
Astro Pneumatic
Blade, 35deg., NS 040795
Mfr # WINDK-08G
Zoro # G5030536
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35mm
- Length 8"
- Blade Edge Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # WINDK-08G
- Zoro # G5030536
- UPC # 745227000487
- Country of Origin Taiwan, Province of China
- Category Utility Knife Blades
Dimensions
Width | 35mm |
Length | 8" |
Details
Blade Edge | Straight |
Item | Blade,35deg.,NS 040795 |
Description
Blade,35deg.,NS 040795
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Valve Wheel Wrench, Single-End, 15 In (5PWE8)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBBH06-7'9)
- WERA Screwdriver #2 Round (05008730001)
- WRIGHT TOOL SCREWDRIVER 8" - 1/8" (WR9113)
- ASTRO PNEUMATIC Serrated Blade, 6" (17705)
- ASTRO PNEUMATIC Serrated Blade, 8" (17706)
- ASTRO PNEUMATIC Blade, Thin NS 040795 (WINDK-08H)
- ASTRO PNEUMATIC Serrated Blade, 4" (17704)
- MILWAUKEE TOOL 50 PC General Purpose Utility Blades w/ Dispenser (48-22-1950)
- ELMERS DISPENSER, BLADE, X11 PK (EPIX411)
- HYDE Hd Utility Knife Blades, PK100 (42150)
- Astro Pneumatic Knives, Cutters & Snips