Shop All Putty & Joint Knives, Spatulas, Scrapers
Astro Pneumatic
Astro Pneumatic Tool AST-45027 Scraper Set; 27 Piece
Mfr # AST-45027
Zoro # G003798079
product price: $59.39
/ea
$59.39
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
- Brand Astro Pneumatic
- MFR # AST-45027
- Zoro # G003798079
- UPC # 745227059089
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Description
The Astro 45027 27PC Scraper Set is designed to remove gasket material and adhesives from engine components. The included plastic scrapers and blades are perfect for removing thick sealant, paint over-spray and other difficult materials without damaging painted surfaces and Plastic scrapers and blades are perfect for removing thick sealant, paint over-spray and other difficult materials without damaging painted surfaces
Features- 7 different types and sizes of razor
- Non-marring scrapers for nearly all light to heavy-duty applications
- Remove gasket material and adhesives from engine components
- Weight: 2.43 lbs
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
- ZEBRA SKIMMERS Adjustable Coolant Mixer, Cast Brass, 2 In (MIX03725)
- MELIN TOOL CO Countersink, Carbide, 1F, 82 deg., 1/8" (C1-1/8-82)
- KIPP Toggle Clamp Vertical Heavy Vers, Horizontal Foot F1=6000, Fixed Clamp Spindle M12X100, Steel Hard (K1253.06000)
- HYDE Scraper, Stiff, 1-5/16", Brass (12040)
- ASTRO PNEUMATIC TUNGSTEN CARBIDE GASKET SCRAPER (AO9532)
- ASTRO PNEUMATIC SCRAPER KIT AIR (AO1750K)
- ASTRO PNEUMATIC Universal Razor Edged Scraper 10 Blades (AST9531)
- ASTRO PNEUMATIC SCRAPER SET 27 PC (AO45027)
- WESTWARD Putty Knife, Flex, 1-1/4", Beryllium Copper (23X825)
- HYDE Knife Taping Wall Ss Pro 12In (09373)
- HYDE Putty Knife, Flexible, 1-1/2", Carbon Steel (04101)
- Astro Pneumatic Putty & Joint Knives, Spatulas, Scrapers