Shop All Pneumatic Parts
Astro Pneumatic
Astro Pneumatic Tool AO49801 0.498 in. Quick Change Air Hammer
Mfr # AO49801
Zoro # G803990376
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # AO49801
- Zoro # G803990376
- UPC # 745227067886
- Country of Origin China
- Category Pneumatic Parts
Description
The Astro Pneumatic Tool 49801 Quick Change Retainer Chuck .498 Shank is designed with a quick shange chuck attachment for use with most .498" shank size air hammers and riveters. This tool retains and indexes air hammer attachments like chisels, cutters, hammers and riveters. In addition, this unit pairs well with Astro 49803 3-piece chisel and hammer set.
Features- Quick shange chuck attachment for use with most .498" shank size air hammers and riveters
- Retains and indexes air hammer attachments like chisels, cutters, hammers and riveters
- Pairs well with Astro 49803 3-piece chisel and hammer set
- For model 4980 and most 0.498 shank air hammers and bits
- Size: 0.498"
- Color: Black oxide
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Double V-Belt (5/8" X 119") 18" x6" x2" (A-BB116)
- LINCOLN LUBRICATION 2 Way Loading Lever Action Manual Grease Gun (1148)
- DODGE P2B-DLAH-203, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.1875" Bore Dia. (128449)
- GATES Polyflex Belts, 5M1150 (5M1150)
- ASTRO PNEUMATIC MANDREL 10-24 FOR 1442 (AO1442-A34)
- ASTRO PNEUMATIC PADS POLISH 3 PC (AO4578)
- GROZ Filter/Lubricator Bowl, Intermediate (LA2001)
- MAJOR Major: CAK-15 - Cylinder Accessory Kit (MJR-CAK-15)
- CAMPBELL HAUSFELD Auto Plug, 1/4" Female NPT (MP323700AV)
- SPEEDAIRE O-Ring, TTO3350220G (TTO3350220G)
- DAYTON Oil Can (TTR8214863G)
- Astro Pneumatic Pneumatic Parts