Astro Pneumatic Tool AO151SL 1510 Lumen Slim Aluminum Rechargeable Underhood Light
Mfr # AO151SL
Zoro # G104057532
Product Information
- Brand Astro Pneumatic
- MFR # AO151SL
- Zoro # G104057532
- UPC # 745227074471
- Country of Origin China
- Category Pneumatic Tool Accessories
Description
Slim, sleek and sturdy all aluminum structure adjusts from 45.5 - 82 in. in length with independent swivel tension hooks that allow you to point the light where you need it 500-1510 lumens of light output and everywhere in between with the power button dimming function. 2.5-6hr run time with charge level indicator lights on body, 3hr charge time with extra long 16ft power cable for optional plugged in use and charging. Impact and water resistant IK07 and IP54, padded anti-marring hooks for use on interiors and painted panels. A future-proof solution to underhood lighting, upgrades over the years as your work lights do.
Specifications- Brightness: 500-1510 lumens
- Work time: 2.5-6 hours
- Battery: 5200mAh
- Color Temp: 5500-6500 K
- Adjustment: Press and hold power button to increase or dim
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Tie Wire Twister (GG325)
- S & H INDUSTRIES PUNCH BRASS BAR (KE77244)
- SPEEDAIRE Air Gun Nozzle, Safety, 1/4 Inlet, Red (22YK61)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus (HCFC2247)
- ASTRO PNEUMATIC AIR REGULATOR BRASS (AO5706)
- ASTRO PNEUMATIC Astro Pneumatic AST93812 12 in. Nano 0.37 in. Drive Head In 0.25 in. Ratchet Body (AST93812)
- ASTRO PNEUMATIC Astro Pneumatic AST-78825 Master Front Wheel Drive Bearing Adapter Kit (AST-78825)
- ASTRO PNEUMATIC Astro Pneumatic AST1221 Die Grinder Kit and 8 Piece Rotary Burr Set (AST1221)
- ASTRO PNEUMATIC Astro Pneumatic AST7897 Ball Joint Service Tool and Master Adapter Set (AST7897)
- ASTRO PNEUMATIC Chisel And Hammer Bit 3-Piece Set With .498 Shank (49803)
- MAG-MATE Air Tool Holder Rack, 12 in.Lx1/4 in.Slot (ATH12-025)
- Astro Pneumatic Pneumatic Tool Accessories