Shop All Pneumatic Tool Accessories
Astro Pneumatic
Astro Pneumatic AST3SB10 Coupler Air 3 Way Swivel 160Psi
Mfr # AST3SB10
Zoro # G604057643
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # AST3SB10
- Zoro # G604057643
- UPC # 745227000418
- Country of Origin China
- Category Pneumatic Tool Accessories
Description
Features and Benefits:
- Capacity: 160 PSI
- Net Weight: 1/3 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Multi-Tool, Silver, 14 Tools, Wingman (831425)
- WESTWARD Hole Saw Set, Bi-Metal, 8 Pcs (12G708)
- MICRO 100 Round Blank, Dia. 12.0 mm, Length 100 mm (SRM-120-100)
- STANLEY Rabbet Plane (12-978)
- ASTRO PNEUMATIC Astro Pneumatic AST-78825 Master Front Wheel Drive Bearing Adapter Kit (AST-78825)
- ASTRO PNEUMATIC Astro Pneumatic AST93812 12 in. Nano 0.37 in. Drive Head In 0.25 in. Ratchet Body (AST93812)
- ASTRO PNEUMATIC AIR REGULATOR BRASS (AO5706)
- ASTRO PNEUMATIC Astro Pneumatic AST7897 Ball Joint Service Tool and Master Adapter Set (AST7897)
- ASTRO PNEUMATIC Astro Pneumatic AST-5820 Engine Transverse Bar With Support Arm (AST-5820)
- ASTRO PNEUMATIC Astro Pneumatic Tool AO217 .25 in. ONYX Extended Composite Body Die Grinder (AO217)
- CHICAGO PNEUMATIC CP 0009 AC ROCK DRILL (8900002008)
- Astro Pneumatic Pneumatic Tool Accessories