Shop All Heat Guns
Astro Pneumatic
Astro Pneumatic AST-9425 Dual Temperature Heat Gun Kit
Mfr # AST-9425
Zoro # G504151854
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # AST-9425
- Zoro # G504151854
- Country of Origin China
- Category Heat Guns
Description
Features
- Unit has a switch which allows for two different heat settings
- Double insulation for extra safety
- Blow molded case for easy storage and transport
- Low noise and vibration design and lightweight for easy use
- Meets IEC standards and has GS, CE, EMS, CSA, and UL certifications
- The 9425 Dual Temperature Heat Gun Kit is the ideal tool for stripping paint, removing decals, strips, shrinking wire wrap, etc.
- The unit has a switch, which allows for two different heat settings (572DegreeF and 932DegreeF).
- This tool has double insulation for extra safety, and a blow molded case for easy storage and transport.
- It is constructed with a low noise/vibration design, and is extremely lightweight for user comfort.
- The kit comes with 1 Pieces Dual Temperature Heat Gun, 1 Pieces Large Deflector Nozzle, 1 Pieces Reduction Nozzle, 1 Pieces Small Deflector Nozzle, and 1 Pieces Reflector Nozzle.
- This tool meets IEC standards and has GS, CE, EMS, CSA, and UL certifications.
- Voltage - 120V, 60Hz
- Amperage - 12.5A
- Weight - 3.1 lbs. 2
- Heat Setting - 572 - 932 DegreeF (300 - 500 DegreeC)
- Air Volume - 10 cfm (280L/min) - 17 cfm (480 L/min)
- Wattage - 1000 - 1500 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 31-Pc. IMPACT READY(R) Extra Small ToughCase(R) Screwdriving Set (DWAX100IR)
- ESTWING 28-Compartment Bucket Organizer (94767)
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1263)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Impact Socket (SID22022)
- ASTRO PNEUMATIC Dual Temperature Heat Gun Kit (9425)
- MAKITA Heat Gun, Variable Temperature, 18V (XGH02ZK)
- RIPACK Ripack 3000 Series Propane Heat Gun Kit w/ Cool Nozzle & Swivel Fitting (333446-70)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, Pistol Handle (EC-200K)
- SOLDER - IT, INC. Micro-Therm Mini Heat Gun With Heat Deflector (MJ-600)
- DEWALT Heat Gun, Battery Powered, 20V DC, Dual Temp. Setting, Pistol Handle (DCE530B)
- GENESIS 350-Watt Compact Corded Heat Gun (GHG350)
- Astro Pneumatic Heat Guns and Kits