Shop All Dining Table Benches
Astro Pneumatic
Astro Pneumatic AST-55670 7-in-1 Work Bench - 42.7 x 21.5 in.
Mfr # AST-55670
Zoro # G903975976
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Astro Pneumatic
- MFR # AST-55670
- Zoro # G903975976
- UPC # 745227063659
- Country of Origin China
- Category Dining Table Benches
Description
7 Different Functions including: Workbench, Saw Horse, Scaffold, Platform, Car Creeper, Dolly and Hand Truck 550 lbs. MAX Capacity in Scaffold and Platform mode and 330 lbs. MAX in other modes Includes Integrated Power Strip for Standard Power Cords and USB Devices Scaffold/Platform.
Specifications- Height: 20.5"
- Work Platform Size: 42.7" X 21.5" Workbench
- Sawhorse Height: 30.7".
- Weight: 34.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Metal Cutout, Be Thankful Cursive Cutout Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (728883PYQ)
- WEATHERTECH Christmas Tree Mat, IDMX1 (IDMX1)
- RUGGIES Reusable Rug Grippers (RU011132)
- CANDLE LITE Classic Cherry Votive (4520565)
- SAFAVIEH Mischa Bench- Beach House Blue - 37.8 x 25.2 x 63 in. (FOX6703C)
- WINSOME WOOD Winsome Wood 92303 Boris Cushion Bench Seat PU Leather (92303)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, White (BE08-39)
- ALATERRE FURNITURE Castleton Mango Wood 40"W Bench (AWTR0327)
- ORE INTERNATIONAL 18 in. Beige Storage Bench With 3 Seating (HB4493)
- WINSOME WOOD Winsome Wood 92349 Addison Storage Bench with Cushion - 2 Piece (92349)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-72)
- Astro Pneumatic Dining Table Benches