Shop All Air Cut-Off Tools
Astro Pneumatic
Astro Pneumatic AST-209 Onyx Cut Off Tool
Mfr # AST-209
Zoro # G804020713
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # AST-209
- Zoro # G804020713
- Country of Origin China
- Category Air Cut-Off Tools
Description
Features
- Unique In-Line Design Provides Greater Control
- Positive control and lock-out throttle protection
- Adjustable protection guard
- Chrome plated steel spark guard
- Variable speed control
- Wheel Size - 3 in.
- Free Speed - 15,000 rpm
- Overall Length - 8-0.25 in. (210mm)
- Net Weight - 2 lbs.
- Air Inlet Thread NPT - 0.25 in.
- Air Hose I.D Size - 3/8 in.
- Average Air Consumption - 4 cfm
- Air Pressure - 90-120psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Blade (PCB-1250)
- GREENFIELD THREADING 7/16-20 UNF H3 BRT 3 FLT SPR PT TAP BOT (173033)
- DE-STA-CO Latch Clamp, U-Bolt, 2000 Lbs, 2.89 In (341)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 30 mm Size, Standard Socket, Black Phosphate (49-66-6595)
- ASTRO PNEUMATIC Cut-Off Tool, 3" (208)
- ASTRO PNEUMATIC Onyx 3 in. In-Line Air Cut Off Tool, 0.5 Hp (AP209)
- ASTRO PNEUMATIC Cut Off Die Grinder Tool ONYX Flex Head Rev HD (AST408)
- ASTRO PNEUMATIC ONYX FLEX HEAD REV HD CUT OFF TOOL (AO408)
- INGERSOLL RAND CO Ingersoll Rand Rear Exhaust Reversible Air Cut-Off Tool, 1/4" Air Inlet, 20000 RPM (426)
- SP AIR Reversible Flex Head Cut Off Tool (SP-7231R)
- AIRCAT 1.0 Hp 4" Inside Cut-Off Tool With Spindle Lock (6275-A)
- Astro Pneumatic Air Cut-Off Tools