Shop All Hand Held Punches
Astro Pneumatic
Astro Pneumatic 605St Onyx Straight Type Punch- Flange Tool With 5.5Mm Punch
Mfr # AST-605ST
Zoro # G904006471
$72.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Astro Pneumatic
- MFR # AST-605ST
- Zoro # G904006471
- UPC # 745227016075
- Country of Origin China
- Category Hand Held Punches
Description
Features
- Punch designed for easy replacement
- Performs hole punching and panel crimping
- Features a rotating head for convenient use
- Every pull of the lever delivers a single punch or a single flange crimp with precision control
- Forms an offset crimped edge on sheet metals for no-bump lap welds
- Lightweight
- Durable construction
- Reduces metal fabrication time in half
- Specifications:
- Punch Diameter: 8mm (5/16 in.)
- Punch Capacity: 1.6mm (1/16 in.)
- Crimping Capacity: 1.6mm (1/16 in.)
- Piston Stroke: 5/32 in. (4mm)
- Air Inlet Thread NPT: 1/4 in.
- Air Hose I.D. Size: 3/8 in. (10mm)
- Avg. Air Consumption: 4cfm
- Air Pressure: 90-120psi (6.21-8.28 Bar) flat and curved surfaces
- Size - 8 mm.
- Item Weight - 2.800 lbs.
- Case Quantity - 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 1/4-E (C70015)
- WESTWARD 1 in Drive, 2-3/8" 12 pt SAE Socket, 12 Points (45J231)
- RIDGID Powered Tubing Cutter (70418)
- BURNDY Type U Crimping Die, Orange (U997)
- ASTRO PNEUMATIC PUNCH & FLANGE TOOL 5.5MM- (AO605ST)
- FOWLER Heavy Duty Automatic Center Punch (52-500-290-0)
- MAYHEW â„¢ 1/4 in. x 3/8 in. Pin Punch (21005)
- K-TOOL INTERNATIONAL Pin Punch Set, 6 pcs. (KTI-72900)
- DYNAMIC Tools Pin Punch, 1/4" X 3/8" X 5-3/4" Long (D058006)
- MAYHEW Pneumatic Pilot Punch Kit, 5 pcs. (32020)
- TEKTON 5/16 Inch Solid Punch (66078)
- Astro Pneumatic Cutting and Shaping Tools