Shop All Air Grinders
Astro Pneumatic
Angle Angle Air Grinder, 4", w/Lever Throttle, 1/4" npt Air Inlet, Heavy Duty, 11,000 rpm
Mfr # 3006
Zoro # G5030685
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Duty Heavy Duty
- Free Speed 11,000 rpm
- Grinder Type Angle
- Min. Hose Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 3006
- Zoro # G5030685
- UPC # 745227002757
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8" |
Overall Length | 9-1/4" |
Details
Item | Angle Air Grinder,4",w/Lever Throttle |
Air Inlet | 1/4" npt |
Duty | Heavy Duty |
Free Speed | 11,000 rpm |
Grinder Type | Angle |
Required Pressure | 90-120 psi |
Throttle | Safety Lever |
Handle Type | In-Line |
Description
Angle Air Grinder,4 In.,w/Lever Throttle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Three Square File, 8 In, 34/34.5 TPI (12F779)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7/16 (44028)
- HOUGEN RotaCut Hole Cutter Kit Fractional (11075)
- CRESCENT NICHOLSON 10" Flat Double Cut Smooth File - Boxed (03731NN)
- ASTRO PNEUMATIC Right Angle, Straight Die Grinder Set, Angle Head/Standard, 1/4 in NPT Female Air Inlet, 1/4" Collet (1222)
- ASTRO PNEUMATIC ANGLE DIE GRINDER 90DEG 1/4" (AO204)
- ASTRO PNEUMATIC DIE GRINDER 1/4" MINI (COMPOSITE) (AO1205)
- ASTRO PNEUMATIC Astro Pneumatic AST-T210 0.25 In. Medium Die Grinder With Safety Lever - Rear Exhaust - Japan Bearings (AST-T210)
- ASTRO PNEUMATIC Pencil Die Grinder, 1/8", Pencil, 56,000 rpm, 1/4 in NPT Air Inlet, 1/8" Collet, General, 56,000 rpm (218)
- ASTRO PNEUMATIC AIR DIE GRINDER 3PC SET (AO219)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 14,000 RPM, 0.5 hp (DGR51)
- Astro Pneumatic Air Grinders