Shop All Bottle Jacks
Astro Pneumatic
Air/Manual Bottle Jack, 20 Ton
Mfr # 5302A
Zoro # G5029291
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Air/Mechanical
- Maximum Lift Height 20 in
- Maximum Operating Pressure 120 psi
- Load Capacity 20 ton
- Extension Screw Length 3 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Astro Pneumatic
- MFR # 5302A
- Zoro # G5029291
- UPC # 745227021611
- Country of Origin China
- Category Bottle Jacks
Dimensions
Maximum Lift Height | 20 in |
Extension Screw Length | 3 5/32 in |
Minimum Height | 10 3/8 in |
Details
Item | Air/Manual Bottle Jack,20 Ton |
Power Source | Air/Mechanical |
Maximum Operating Pressure | 120 psi |
Load Capacity | 20 ton |
Maximum Lift | 20 in |
Features | 2 Piece Long Handle Allows Ease of Pumping, Air Hose Can Swivel in any Direction of Connection from Air Source, Air Power Permits One-Handed Operation, Extension Screw Gives Added Height When Necessary, Fitted with a Safety Valve Against Overloading, Heavy Duty Design Makes Them Ideal for a Wide Variety of Automotive, Truck, Industrial and Construction Work |
Lifting Actuator | Manual Handle, Pneumatic |
Minimum Operating Pressure | 90 psi |
Duty Rating | Extra-Heavy Duty |
Description
Air/Manual Bottle Jack,20 Ton, Load Capacity 20 ton, Lifting Actuator Manual Handle, Pneumatic, Maximum Lift Height 20 in, Power Source Air/Mechanical, Minimum Height 10 3/8 in, Extension Screw Length 3 5/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 1/4 In 5/16 In And 3/8 In Brass Tee Conn Fuel Hose Tee, 55109 (55109)
- DAYCO 7/64 In. X 6 Ft. (Clamshell) Washer Tubing, 80209 (80209)
- GROTE Deutsch, 3-Way Housing/Wedglock, Male, PK4 (84-2473)
- ELENCO ELECTRONICS Lenco 380-01950 Le Lro-50-120 Rod Oven 50 Lb 120V (380-01950)
- ASTRO PNEUMATIC 20T LOW PROFILE BOTTLE JACK (AO5304A)
- ESCO/EQUIPMENT SUPPLY CO Bottle Jack, Air/Hydraulic, 20 tons (10450)
- TORIN BIG RED Bottle Jacks (T95007)
- BLACK BULL Hydraulic Bottle Jack, 8 Ton (HBJ8)
- OMEGALIFT In-Line Shorty Bottle Jack, 20 tons (10208)
- ENERPAC GBJ050A, 55 Ton, 5.51 in Stroke, Hydraulic Industrial Bottle Jack (GBJ050A)
- SFA COMPANIES Pro-Lift 4 Ton Bottle Jack - B-004D (B-004D)
- Astro Pneumatic Bottle Jacks