Shop All Floor Jacks
This Product is Discontinued
Astro Pneumatic
Air Over Jack, w/Quick Springs, 22 Ton (Discontinued)
Mfr # AJ22FE2A
Zoro # G5030755
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Air Over Jack with Quick Springs
- Lifting Capacity 22 Tons
- Includes Saddle Adapters
- Features Max. Height With Largest Adapter 21-1/2"
- Length 22-3/8" (Chassis)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Astro Pneumatic
- MFR # AJ22FE2A
- Zoro # G5030755
- UPC # 745227016327
- Country of Origin Taiwan, Province of China
- Category Floor Jacks
Dimensions
Length | 22-3/8" (Chassis) |
Details
Item | Air Over Jack W/ Quick Springs |
Type | Air Over Jack with Quick Springs |
Lifting Capacity | 22 Tons |
Includes | Saddle Adapters |
Features | Max. Height With Largest Adapter 21-1/2" |
Product Type | Air Over Jack,w/Quick Springs,22 Ton |
Description
Air Over Jack,w/Quick Springs,22 Ton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.