Shop All Hex Key Sets
Astro Pneumatic
6 Piece Torx? L-Shape, Torx? Key Set
Mfr # 1035
Zoro # G5027928
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) 2-in-1 Torx Key Wrench
- Number of Pieces 6
- Measurement Type Torx?
- Handle Type L-Shape
- Handle Material S2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 1035
- Zoro # G5027928
- UPC # 745227018055
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | T20, T25, T30, T40, T45, T50 |
Details
Item | Standard Torx? Key Set |
Includes | (6) 2-in-1 Torx Key Wrench |
Number of Pieces | 6 |
Measurement Type | Torx? |
Handle Type | L-Shape |
Handle Material | S2 Steel |
Material | S2 Steel |
End Shape | Metric/Torx® |
Description
Torx/Ext Hex Key Wrench Set,6 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cordless Rivet Tool, Bare Tool, Stroke 1"L (NP 18 LTX BL 5.0 bare)
- ARTU Multi-Purpose Bit, Quick Connect, 5/32" (01458)
- MILWAUKEE TOOL 1/4 in. Drive Anvil Adapter for INSIDER Box Ratchet (49-16-1660)
- MILWAUKEE TOOL Refurbished M18 Cordless Lithium-Ion 6-1/2" Circular Saw- Bare Tool RECON (2630-80)
- PROSKIT Hex Key Set, US and Metric (900-038)
- BONDHUS 5 Piece Metric L-Shape, Hex Key Set (BND15976)
- DYNAMIC 22Pcs SAE & Metric Ball End Long Hex Key Set, 3/64"-3/8" & 1.5mm-10mm (D043212)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 13332 (13332)
- WESTWARD 8 Piece Torx? Fold-Up Torx? Key Set, 5YUU7 (5YUU7)
- EKLIND 5 Piece SAE Fold-Up Hex Key Set, 20511 (20511)
- BETA 13 Piece T-Shape Key Set, 9510863 (009510863)
- Astro Pneumatic Hex Key Sets