Shop All Impact Sockets
This Product is Discontinued
Astro Pneumatic
3/8" Drive Impact Socket Chrome plated (Discontinued)
Mfr # 7801-07
Zoro # G5007996
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Material Chromium-Vanadium
- Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Astro Pneumatic
- MFR # 7801-07
- Zoro # G5007996
- UPC # 745227035342
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 7/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chromium-Vanadium |
Item | Impact Socket |
Socket Type | Hex Impact |
Category Type | Hex Socket |
Finish | Chrome plated |
Description
Socket, 7/8 In., 3/8 In. D, Hex Impact, 6 Pt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.